This item is Discontinued.

Schneider Electric Safety Monitoring Relay, DIN Rail, 2.8W XPSATR11530P

Safety Monitoring Relay, DIN Rail, 2.8W (Discontinued)

  • Mfr # XPSATR11530P
  • Zoro # G6427626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XPSATR11530P
Zoro #
G6427626
UPC #
785901453673
Country of Origin
Germany

Dimensions

Overall Height - Relay
3.9 in
Body Width - Relay
1.77 in
Height
3.90"
Depth
4.49"
Body Depth - Relay
4.49 in
Width
1.77"
Body Height - Relay
3.9 in
Overall Depth
3.9 in
Body Depth
4.49 in
Body Height
3.9 in
Body Width
1.77 in

Details

Item - Relay
Safety Monitoring Relay
Input or Control Voltage
24 V DC
AC Contact Rating - Relay
2.50A @ 300 V
DC Contact Rating - Relay
1.50A @ 24 V
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Input Power Consumption (Burden)
2.8 W
Number of Inputs - Relay
4
Use With - Relay
E Stop, Limit Switch
Delay Time - Relay
Adjustable 0.10 to 30.00 sec
Input or Control Voltage Range
24VDC
Output Switch Configuration - Safety Monitoring Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Use With - Safety Monitoring Relay
E Stop, Limit Switch
Power Consumption
2.8 W
Number of Inputs - Safety Monitoring Relay
4
Standards
CE, CSA, UL
Input Voltage
24V DC
Number of Pins - Relay
30
Contact Load Rating
1.5A
Contact Configuration
3NO Instantaneous/3NO Timed
Item
Safety Monitoring Relay
Response Time
200 msec
Mounting
DIN Rail
Coil Volts
24VDC
Environmental Protection
IP20
Delay Time - Safety Monitoring Relay
Adjustable 0.10 to 30.00 sec.
Response Time - Safety Monitoring Relay
200 msec
Electrical Connection - Safety Monitoring Relay
Captive Screw, Terminal Block Removable
For Use With
E Stop, Limit Switch
Electrical Connection - Relay
Captive Screw, Terminal Block Removable
Response Time - Relay
200 msec
Input Power
24VDC
IP Rating
IP20
Mounting Style
DIN Rail
Contact Rating (AC)
2.50A @ 300V
Output Switch Configuration
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Delay Time
Adjustable 0.10 to 30.00 sec
Number of Pins
30
Number of Inputs
4
Contact Rating (DC)
1.50A @ 24V
Electrical Connection
Captive Screw

Description

Safety Monitoring Relay, Delay Time Adjustable 0.10 to 30.00 sec, Electrical Connection Captive Screw, IP Rating IP20, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 4, Number of Pins 30, Output Switch Configuration (3) SPST-NO Instantaneous, (3) SPST-NO Timed, Response Time 200 msec, Standards CE, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 3.9 in, Body Width 1.77 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.