This item is Discontinued.

Schneider Electric Safety Relay, In 24VDC, 2.50A @ 300V AC XPSATR1153C

Safety Relay, In 24VDC, 2.50A @ 300V AC (Discontinued)

  • Mfr # XPSATR1153C
  • Zoro # G0092441
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XPSATR1153C
Zoro #
G0092441
UPC #
03389119061506
Country of Origin
Germany

Dimensions

Body Depth - Relay
4.49 in
Depth
4.49"
Body Width - Relay
1.77 in
Width
1.77"
Body Height - Relay
4.4 in
Height
4.40"
Overall Height - Relay
3.9 in
Body Width
1.77 in
Overall Depth
3.9 in
Body Depth
4.49 in
Body Height
4.4 in

Details

Item - Relay
Safety Monitoring Relay
Input or Control Voltage
24 V DC
AC Contact Rating - Relay
2.50A @ 300 V
DC Contact Rating - Relay
1.50A @ 24 V
Mounting - Relay
DIN Rail
Output Switch Configuration - Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Input Power Consumption (Burden)
2.8 W
Number of Inputs - Relay
4
Use With - Relay
E Stop, Limit Switch
Delay Time - Relay
Adjustable 0.10 to 3.00 sec
Contact Configuration
3NO Instantaneous/3NO Timed
Input Voltage
24V DC
Item
Safety Monitoring Relay
Number of Pins - Relay
30
Environmental Protection
IP20
Delay Time - Safety Monitoring Relay
Adjustable 0.10 to 3.00 sec.
Input or Control Voltage Range
24VDC
Contact Load Rating
1.5A
Number of Inputs - Safety Monitoring Relay
4
Power Consumption
2.8 W
Use With - Safety Monitoring Relay
E Stop, Limit Switch
Coil Volts
24VDC
Output Switch Configuration - Safety Monitoring Relay
(3) SPST-NO Instantaneous, (3) SPST-NO Timed
Electrical Connection - Safety Monitoring Relay
Cage Clamp, Terminal Block Removable
Mounting
DIN Rail
Response Time - Safety Monitoring Relay
200 msec
Response Time
200 msec
Standards
CE, CSA, UL
For Use With
E Stop, Limit Switch
Electrical Connection - Relay
Cage Clamp, Terminal Block Removable
Response Time - Relay
200 msec
Input Power
24VDC
IP Rating
IP20
Number of Pins
30
Delay Time
Adjustable 0.10 to 3.00 sec
Mounting Style
DIN Rail
Electrical Connection
Cage Clamp
Number of Inputs
4
Contact Rating (DC)
1.50A @ 24V
Contact Rating (AC)
2.50A @ 300V
Output Switch Configuration
(3) SPST-NO Instantaneous, (3) SPST-NO Timed

Description

Safety Monitoring Relay, Delay Time Adjustable 0.10 to 3.00 sec, Electrical Connection Cage Clamp, IP Rating IP20, Input Voltage 24V DC, Mounting Style DIN Rail, Number of Inputs 4, Number of Pins 30, Output Switch Configuration (3) SPST-NO Instantaneous, (3) SPST-NO Timed, Response Time 200 msec, Standards CE, CSA, UL, Contact Rating (AC) 2.50A @ 300V, Contact Rating (DC) 1.50A @ 24V, For Use With E Stop, Limit Switch, Body Depth 4.49 in, Body Height 4.4 in, Body Width 1.77 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.