Safety Switch, Fusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VH363N

  • Zoro # G009691343


product price:  $920.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH363N
Zoro #
G009691343
UPC #
3606485894096
Country of Origin
United States

Dimensions

Height
21 7/8 in
Width
8 7/8 in
Depth
7 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor
Enclosure Type
NEMA 1
HP
60 HP
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Number of Wires
4
Includes
Dual Cover Interlock
Amps
100 A
Number of Poles
3
Neutral Assembly Included
Yes
IP Rating
IP20
Duty
Heavy Duty
Fuse Kit (Class R)
Mfr. No. RFK10
Horsepower @ 600V AC
75 hp
Number of Locks
2
Includes Interlocked Receptacle
Yes
Number of Mounting Holes
4
NEMA Enclosure Rating
1
Horsepower @ 240V AC
75 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
Mounting Style
Surface Mount
Horsepower @ 480V AC
60 hp
Compatible with Manufacturer Model Number
RFK10
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Product Or Component Type
Single Throw Safety Switch
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Series Name
heavy duty
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Product Certifications
UL listed file E2875
Disconnector Device Type
fusible disconnect
Device Composition
neutral (factory installed)
Wiring Configuration
4-wire (3PH + N)
Device Application
heavy application
Device Mounting
surface
Electrical Connection
lugs
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 21 7/8 in, Horsepower @ 240V AC 75 hp, Horsepower @ 480V AC 60 hp, Horsepower @ 600V AC 75 hp, Housing Material Steel, Includes Dual Cover Interlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.