Shop YORK
See all product information
Create Account
SWITCH DISCONNECT 400A
- Mfr # 024 34976 001
- Zoro # G015282344
product price:Â
$
4,552.99
/ea
Free Shipping & Returns
Key Features
Current Rating
400 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 024 34976 001
- Zoro #
- G015282344
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Disconnect Switch
- Current Rating
- 400 A
Description
SWITCH DISCONNECT 400A SWITCH DISCONNECT 400A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.