Safety Switch, Fusible, 3PST, Three Phase, NEMA 12, Indoor, Steel

  • Mfr # VH322AWKGL

  • Zoro # G109691342


product price:  $730.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VH322AWKGL
Zoro #
G109691342
UPC #
3606485893549
Country of Origin
United States

Dimensions

Height
14 5/8 in
Depth
5 1/4 in
Width
6 1/2 in
Maximum Enclosure Depth
5.12 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, K
Environment
Indoor
Enclosure Type
NEMA 12
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
Steel
Standards
UL Listed file E2875
Amps
60 A
Includes
Dual Cover Interlock
Number of Wires
3
Neutral Assembly Included
No
Duty
Heavy Duty
Number of Poles
3
IP Rating
Not Rated
Series
F
Number of Mounting Holes
4
Includes Interlocked Receptacle
Yes
Horsepower @ 240V AC
15 hp
Mounting Style
Surface Mount
NEMA Enclosure Rating
12
Fuse Kit (Class R)
Mfr. No. RFK03H
Number of Locks
2
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 600V AC
Not Rated
Compatible with Manufacturer Model Number
RFK03H
Horsepower @ 480V AC
Not Rated
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Device Composition
field installed kit available
Series Name
heavy duty
Product Certifications
UL listed file E2875
Product Or Component Type
Single Throw Safety Switch
Disconnector Device Type
fusible disconnect
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Electrical Connection
lugs
Device Application
heavy application
Device Mounting
surface
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Wiring Configuration
3-wire
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 5 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 14 5/8 in, Horsepower @ 240V AC 15 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.