Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Indoor, Steel

  • Mfr # VH3612AWKGL

  • Zoro # G909691320


product price:  $808.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VH3612AWKGL
Zoro #
G909691320
UPC #
3606485893921
Country of Origin
United States

Dimensions

Depth
7 in
Height
16 1/2 in
Width
10 1/2 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor
Enclosure Type
NEMA 3R
HP
Not Rated
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Amps
30 A
Duty
Heavy Duty
Number of Poles
3
Number of Wires
3
Includes
Dual Cover Interlock
Includes Interlocked Receptacle
Yes
Number of Locks
2
Mounting Style
Surface Mount
NEMA Enclosure Rating
3R
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 480V AC
Not Rated
Horsepower @ 600V AC
Not Rated
Horsepower @ 240V AC
Not Rated
Short-Circuit Current
10 kA for H or K || 200 kA for R or J
Device Mounting
surface
Series Name
heavy duty
Wiring Configuration
3-wire (3P)
Product Certifications
UL listed file E2875
Device Application
heavy application
Disconnector Device Type
fusible disconnect
Condition Of Use
suitable service entrancefor Mexico || suitable service entrancefor USA
Product Or Component Type
Single Throw Safety Switch
Electrical Connection
lugs
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Handle Color Black/Red, Height 16 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel, Includes Dual Cover Interlock, Includes Interlocked Receptacle Yes, Mounting Style Surface Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.