Safety Switch, Fusible, 3PST, Three Phase, NEMA 3R, Indoor/Outdoor, Steel

  • Mfr # VH362NRB
  • Zoro # G109691380
product price: 
$
773.96
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH362NRB
Zoro #
G109691380
UPC #
3606485893945
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 3R
HP
50 HP
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
Galvannealed Steel
Standards
EU RoHS, UL Listed file E2875
Number of Wires
4
Neutral Assembly Included
Yes
Amps
60 A
Includes
Dual Cover Interlock
IP Rating
IP14
Duty
Heavy Duty
Number of Poles
3
Fuse Kit (Class R)
Mfr. No. RFK03H
Horsepower @ 480V AC
30 hp
Horsepower @ 240V AC
5 hp
Horsepower @ 600V AC
50 hp
NEMA Enclosure Rating
3R
Number of Mounting Holes
4
Number of Locks
2
Mounting Style
Surface Mount
Includes Interlocked Receptacle
Yes
Features
Quick Make/Break Operating Mechanism, Viewing Window
Series
F
Compatible with Manufacturer Model Number
RFK03H
Compatible Manufacturer Part Number
RFK03H
Compatible Manufacturer Model Number
RFK03H
For Use With Mfr. Model Number
RFK03H
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Wiring Configuration
4-wire (3PH + N)
Electrical Connection
lugs
Series Name
heavy duty
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Device Application
heavy application
Device Composition
neutral (factory installed)
Product Or Component Type
Single Throw Safety Switch
Device Mounting
surface
Product Certifications
UL listed file E2875
Disconnector Device Type
fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Compatible with Manufacturer Model No.
RFK03H
Compatible with Mfr. Model No.
RFK03H
For Use with Mfr Model Number
RFK03H
Compatible Pump Manufacturer Part Number
RFK03H
Compatible Mfr. Model Number
RFK03H
For Manufacturer Part Number
RFK03H
Compatible with Mfr. Model Number
RFK03H

Dimensions

Depth
7 in
Width
9 1/8 in
Height
18 1/2 in
Maximum Enclosure Depth
7.04 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK03H, Handle Color Black/Red, Height 18 1/2 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 50 hp, Housing Material Galvannealed Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.