Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VH323DSGL

  • Zoro # G709691384


product price:  $4,201.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VH323DSGL
Zoro #
G709691384
UPC #
3606485893655
Country of Origin
United States

Dimensions

Depth
7 1/4 in
Width
9 3/8 in
Height
20 3/4 in
Maximum Enclosure Depth
7.26 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
18-8 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
IP Rating
Not Rated
Duty
Heavy Duty
Neutral Assembly Included
No
Number of Wires
3
Includes
Dual Cover Interlock
Number of Poles
3
Amps
100 A
Includes Interlocked Receptacle
Yes
Series
F
Number of Locks
2
Fuse Kit (Class R)
Mfr. No. RFK10
Number of Mounting Holes
6
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 240V AC
5 hp
NEMA Enclosure Rating
4X
Mounting Style
Surface Mount
Resistance Properties
Corrosion-Resistant
Horsepower @ 480V AC
Not Rated
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 600V AC
Not Rated
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Product Or Component Type
Single Throw Safety Switch
Device Application
heavy application
Device Composition
field installed kit available
Wiring Configuration
3-wire
Disconnector Device Type
fusible disconnect
Device Mounting
surface
Electrical Connection
lugs
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Series Name
heavy duty
Product Certifications
UL listed file E2875
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 20 3/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.