Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VH364DSGL
  • Zoro # G109992951

product price: 
$
5,390.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class K
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VH364DSGL
Zoro #
G109992951
UPC #
3606485894393
Country of Origin
Korea, Republic of
Item
Safety Switch
Protection Method
Fusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600V AC/DC
Handle Color
Black/Red
Housing Material
304 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Number of Wires
3
Resistance Properties
Corrosion-Resistant
Includes
Dual Cover Interlock
Mounting Style
Surface Mount
Duty
Heavy Duty
Features
Quick Make/Break Operating Mechanism, Viewing Window
NEMA Enclosure Rating
4X
Number of Locks
2
Neutral Assembly Included
No
Number of Poles
3
Horsepower @ 600V AC
60 hp
Horsepower @ 480V AC
50 hp
Includes Interlocked Receptacle
Yes
IP Rating
Not Rated
Fuse Kit (Class R)
Mfr. No. HRK1020
Amps
200 A
Number of Mounting Holes
4
Series
F
Compatible with Manufacturer Model Number
HRK1020
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
HRK1020
Compatible Manufacturer Model Number
HRK1020
For Use With Mfr. Model Number
HRK1020
Compatible with Manufacturer Model No.
HRK1020
Compatible with Mfr. Model No.
HRK1020
For Use with Mfr Model Number
HRK1020
Compatible Pump Manufacturer Part Number
HRK1020
Compatible Mfr. Model Number
HRK1020
For Manufacturer Part Number
HRK1020
Compatible with Mfr. Model Number
HRK1020

Dimensions

Width
17 1/2 in
Height
28 7/8 in
Depth
8 7/8 in
Fits Chest Size
Quick Make/Break Operating Mechanism, Viewing Window

Description

Safety Switch, Compatible with Manufacturer Model Number HRK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. HRK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.