Shop SCHNEIDER ELECTRIC

Safety Switch, Fusible, DPST, Single Phase, NEMA 4X, Indoor/Outdoor, 18-8 Stainless Steel

  • Mfr # VH223NDSGL

  • Zoro # G809691321


product price:  $4,001.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Contact Form
DPST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H, Class K
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VH223NDSGL
Zoro #
G809691321
UPC #
3606485893198
Country of Origin
United States

Dimensions

Depth
7 1/4 in
Width
9 3/8 in
Height
20 3/4 in
Maximum Enclosure Depth
7.26 in

Details

Item
Safety Switch
Protection Method
Fusible
Contact Form
DPST
Current Rating
100 A
Phase
Single
For Fuse Class
Class H, Class K
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
HP
Not Rated
Voltage
240 V
Handle Color
Black/Red
Housing Material
18-8 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Number of Wires
3
Amps
100 A
Duty
Heavy Duty
IP Rating
Not Rated
Number of Poles
2
Includes
Dual Cover Interlock
Neutral Assembly Included
Yes
Series
F
Mounting Style
Surface Mount
Number of Locks
2
Includes Interlocked Receptacle
Yes
NEMA Enclosure Rating
4X
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 240V AC
5 hp
Fuse Kit (Class R)
Mfr. No. RFK10
Number of Mounting Holes
6
Resistance Properties
Corrosion-Resistant
Compatible with Manufacturer Model Number
RFK10
Horsepower @ 480V AC
Not Rated
Horsepower @ 600V AC
Not Rated
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Product Or Component Type
Single Throw Safety Switch
Wiring Configuration
3-wire (2P + N)
Disconnector Device Type
fusible disconnect
Device Composition
neutral (factory installed)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Series Name
heavy duty
Device Mounting
surface
Electrical Connection
lugs
Product Certifications
UL listed file E2875
Device Application
heavy application
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Short-Circuit Current
10 kA for H, K, J or R without fuse rejection clips || 200 kA for R with fuse rejection clips || 200 kA for J
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10
For Manufacturer Part Number
RFK10
Compatible with Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form DPST, Current Rating 100 A, Depth 7 1/4 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Class H, Class K, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 20 3/4 in, Horsepower @ 240V AC 5 hp, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material 304 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.