CAD Drawings

Download CAD Files

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VHU361

  • Zoro # G109691304

CAD Available

product price:  $196.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU361
Zoro #
G109691304
UPC #
3606485894508
Country of Origin
United States

Dimensions

Height
14 5/8 in
Depth
5 1/8 in
Width
6 3/8 in
Maximum Enclosure Depth
5.11 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
HP
30 HP
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
UL Listed file E2875
Amps
30 A
Duty
Heavy Duty
Number of Wires
3
Includes
Dual Cover Interlock
IP Rating
IP20
Number of Poles
3
Neutral Assembly Included
No
Horsepower @ 240V AC
10 hp
Horsepower @ 600V AC
30 hp
Mounting Style
Surface Mount
Series
F
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 480V AC
20 hp
Number of Mounting Holes
5
Fuse Kit (Class R)
Mfr. No. RFK03L
NEMA Enclosure Rating
1
Number of Locks
2
Compatible with Manufacturer Model Number
RFK03L
Includes Interlocked Receptacle
Yes
Compatible Manufacturer Part Number
RFK03L
Compatible Manufacturer Model Number
RFK03L
For Use With Mfr. Model Number
RFK03L
Device Application
heavy application
Disconnector Device Type
non-fusible disconnect
Device Composition
field installed kit available
Device Mounting
surface
Series Name
heavy duty
Electrical Connection
lugs
Wiring Configuration
3-wire
Product Certifications
UL listed file E2875
Product Or Component Type
Single Throw Safety Switch
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Compatible with Manufacturer Model No.
RFK03L
Compatible with Mfr. Model No.
RFK03L
For Use with Mfr Model Number
RFK03L
Compatible Pump Manufacturer Part Number
RFK03L
Compatible Mfr. Model Number
RFK03L
CAD Available
Yes

Description

The SCHNEIDER ELECTRIC - VHU361 is a Safety Disconnect Switch, an essential component in industrial electrical systems. It serves to interrupt the flow of electricity for safe equipment maintenance and emergency situations. This switch falls under the broader category of Electrical Supplies and is used by industry professionals to ensure power systems can be quickly disconnected, reducing the risk of electrical accidents during routine operations or unexpected events.

  • Amps: The switch has a current rating of 30 A, indicating its rated capacity to carry a specified amount of electrical current.
  • Compatible Manufacturer Model Number: RFK03L – This indicates that this safety disconnect switch is compatible with certain models as specified by the manufacturer.
  • Contact Form: 3PST – This refers to how many circuits can be controlled and whether they are normally open (NO) or closed (NC), thus determining functionality.
  • Device Mounting: Surface – The switch can be mounted on a flat surface as per installation guidelines.
  • Duty: Heavy Duty – Suggested for use in various applications, including potentially demanding environments, based on product specifications and user discretion.
  • Enclosure Type: NEMA 1 – Rated under NEMA 1 category which suggests resistance against certain environmental conditions like dust, water etc., as per National Electrical Manufacturers Association standards. Actual performance may vary depending upon usage and environment.
  • Housing Material: Steel - May influence durability and resistance against certain environmental conditions. Overall performance depends on usage patterns and maintenance practices

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.