Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VHU362N

  • Zoro # G209691372


product price:  $428.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU362N
Zoro #
G209691372
UPC #
3606485894560
Country of Origin
United States

Dimensions

Width
8 7/8 in
Depth
7 in
Height
18 1/8 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
60 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Neutral Assembly Included
Yes
Duty
Heavy Duty
Includes
Dual Cover Interlock
Number of Poles
3
Amps
60 A
Number of Wires
4
Number of Mounting Holes
5
Mounting Style
Surface Mount
Fuse Kit (Class R)
Mfr. No. RFK06H
NEMA Enclosure Rating
1
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 480V AC
50 hp
Compatible with Manufacturer Model Number
RFK06H
Horsepower @ 600V AC
60 hp
Number of Locks
2
Includes Interlocked Receptacle
Yes
Horsepower @ 240V AC
Not Rated
Compatible Manufacturer Part Number
RFK06H
Compatible Manufacturer Model Number
RFK06H
For Use With Mfr. Model Number
RFK06H
Product Or Component Type
Single Throw Safety Switch
Device Application
heavy application
Device Mounting
surface
Product Certifications
UL listed file E2875
Device Composition
neutral (factory installed)
Wiring Configuration
4-wire (3PH + N)
Tightening Torque
50-50 lbf.in (AWG 3) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 50-50 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Disconnector Device Type
non-fusible disconnect
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Series Name
heavy duty
Electrical Connection
lugs
Compatible with Manufacturer Model No.
RFK06H
Compatible with Mfr. Model No.
RFK06H
For Use with Mfr Model Number
RFK06H
Compatible Pump Manufacturer Part Number
RFK06H
Compatible Mfr. Model Number
RFK06H

Description

Safety Switch, Compatible with Manufacturer Model Number RFK06H, Contact Form 3PST, Current Rating 60 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK06H, Handle Color Black/Red, Height 18 1/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 50 hp, Horsepower @ 600V AC 60 hp, Housing Material Steel, Includes Dual Cover Interlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.