Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 1, Indoor, Steel

  • Mfr # VHU363N

  • Zoro # G509691362


product price:  $626.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHU363N
Zoro #
G509691362
UPC #
3606485894706
Country of Origin
United States

Dimensions

Height
21 7/8 in
Width
8 7/8 in
Depth
7 in
Maximum Enclosure Depth
7.04 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
100 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 1
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
EU RoHS, UL Listed file E2875
Neutral Assembly Included
Yes
Number of Wires
4
Duty
Heavy Duty
Number of Poles
3
Amps
100 A
Includes
Dual Cover Interlock
Mounting Style
Surface Mount
Number of Mounting Holes
4
NEMA Enclosure Rating
1
Fuse Kit (Class R)
Mfr. No. RFK10
Horsepower @ 240V AC
Not Rated
Compatible with Manufacturer Model Number
RFK10
Features
Quick Make/Break Operating Mechanism, Viewing Window
Number of Locks
2
Horsepower @ 480V AC
75 hp
Horsepower @ 600V AC
100 hp
Includes Interlocked Receptacle
Yes
Compatible Manufacturer Part Number
RFK10
Compatible Manufacturer Model Number
RFK10
For Use With Mfr. Model Number
RFK10
Device Application
heavy application
Device Composition
neutral (factory installed)
Product Certifications
UL listed file E2875
Tightening Torque
50-50 lbf.in (AWG 1...AWG 3/0) || 45-45 lbf.in (AWG 6...AWG 4) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Disconnector Device Type
non-fusible disconnect
Series Name
heavy duty
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Electrical Connection
lugs
Product Or Component Type
Single Throw Safety Switch
Device Mounting
surface
Wiring Configuration
4-wire (3PH + N)
Compatible with Manufacturer Model No.
RFK10
Compatible with Mfr. Model No.
RFK10
For Use with Mfr Model Number
RFK10
Compatible Pump Manufacturer Part Number
RFK10
Compatible Mfr. Model Number
RFK10

Description

Safety Switch, Compatible with Manufacturer Model Number RFK10, Contact Form 3PST, Current Rating 100 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK10, Handle Color Black/Red, Height 21 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 75 hp, Horsepower @ 600V AC 100 hp, Housing Material Steel, Includes Dual Cover Interlock

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.