Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 3R, Indoor, Steel

  • Mfr # VHU3612AWKGL

  • Zoro # G809691369


product price:  $621.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHU3612AWKGL
Zoro #
G809691369
UPC #
3606485894553
Country of Origin
United States

Dimensions

Height
16 1/2 in
Width
10 1/2 in
Depth
7 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor
Enclosure Type
NEMA 3R
HP
Not Rated
Voltage
600 V
Handle Color
Black/Red
Housing Material
Steel
Standards
UL Listed file E2875
Amps
30 A
Number of Wires
3
Number of Poles
3
Duty
Heavy Duty
Includes
Dual Cover Interlock
Features
Quick Make/Break Operating Mechanism, Viewing Window
Number of Locks
2
NEMA Enclosure Rating
3R
Includes Interlocked Receptacle
Yes
Mounting Style
Surface Mount
Product Certifications
UL listed file E2875
Series Name
heavy duty
Electrical Connection
lugs
Device Application
heavy application
Wiring Configuration
3-wire
Device Mounting
surface
Product Or Component Type
Single Throw Safety Switch
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Disconnector Device Type
non-fusible disconnect
Horsepower @ 600V AC
Not Rated
Horsepower @ 480V AC
Not Rated
Horsepower @ 240V AC
Not Rated

Description

Safety Switch, Contact Form 3PST, Current Rating 30 A, Depth 7 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Handle Color Black/Red, Height 16 1/2 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC Not Rated, Horsepower @ 600V AC Not Rated, Housing Material Galvannealed Steel, Includes Dual Cover Interlock, Includes Interlocked Receptacle Yes, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.