Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VHU361NSSGL

  • Zoro # G409691363


product price:  $1,986.08
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VHU361NSSGL
Zoro #
G409691363
UPC #
3606485894454
Country of Origin
United States

Dimensions

Width
7 1/4 in
Height
14 7/8 in
Depth
5 3/8 in
Maximum Enclosure Depth
5.38 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
30 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Number of Poles
3
Number of Wires
4
Neutral Assembly Included
Yes
Duty
Heavy Duty
Amps
30 A
Includes
Dual Cover Interlock
Fuse Kit (Class R)
Mfr. No. RFK03H, Mfr. No. RFK06
Resistance Properties
Corrosion-Resistant
Mounting Style
Surface Mount
NEMA Enclosure Rating
4X
Includes Interlocked Receptacle
Yes
Number of Locks
2
Compatible with Manufacturer Model Number
RFK03H, RFK06
Horsepower @ 480V AC
30 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Horsepower @ 240V AC
Not Rated
Horsepower @ 600V AC
20 hp
Compatible Manufacturer Part Number
RFK03H, RFK06
Compatible Manufacturer Model Number
RFK03H, RFK06
For Use With Mfr. Model Number
RFK03H, RFK06
Tightening Torque
45-45 lbf.in 13.3-13.3 mm² (AWG 6) || 40-40 lbf.in 8.367-8.367 mm² (AWG 8) || 35-35 lbf.in 2.06-5.261 mm² (AWG 14...AWG 10)
Electrical Connection
lugs
Device Mounting
surface
Series Name
heavy duty
Disconnector Device Type
non-fusible disconnect
Wiring Configuration
4-wire (3PH + N)
Product Certifications
UL listed file E2875
Device Application
heavy application
Product Or Component Type
Single Throw Safety Switch
Device Composition
neutral (factory installed)
Condition Of Use
suitable service entrancefor USA || suitable service entrancefor Mexico
Compatible with Manufacturer Model No.
RFK03H, RFK06
Compatible with Mfr. Model No.
RFK03H, RFK06
For Use with Mfr Model Number
RFK03H, RFK06
Compatible Pump Manufacturer Part Number
RFK03H, RFK06
Compatible Mfr. Model Number
RFK03H, RFK06
For Manufacturer Part Number
RFK03H, RFK06
Compatible with Mfr. Model Number
RFK03H, RFK06

Description

Safety Switch, Compatible with Manufacturer Model Number RFK03H, RFK06, Contact Form 3PST, Current Rating 30 A, Depth 5 3/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK03H, Mfr. No. RFK06, Handle Color Black/Red, Height 14 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 30 hp, Horsepower @ 600V AC 20 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.