Shop SCHNEIDER ELECTRIC

Safety Switch, Nonfusible, 3PST, Three Phase, NEMA 4X, Indoor/Outdoor, 316 Stainless Steel

  • Mfr # VHU364NSSGL

  • Zoro # G809984812


product price:  $6,704.19
/ea
Free Shipping & Returns

Key Features

Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VHU364NSSGL
Zoro #
G809984812
UPC #
3606485894881
Country of Origin
United States

Dimensions

Depth
8 7/8 in
Height
28 7/8 in
Width
17 1/2 in

Details

Item
Safety Switch
Protection Method
Nonfusible
Contact Form
3PST
Current Rating
200 A
Phase
Three
Environment
Indoor/Outdoor
Enclosure Type
NEMA 4X
Voltage
600 V
Handle Color
Black/Red
Housing Material
316 Stainless Steel
Standards
EU RoHS, UL Listed file E2875
Amps
200 A
NEMA Enclosure Rating
4X
Duty
Heavy Duty
Includes
Dual Cover Interlock
Mounting Style
Surface Mount
Neutral Assembly Included
Yes
Number of Mounting Holes
4
Number of Poles
3
Resistance Properties
Corrosion-Resistant
Number of Wires
4
Fuse Kit (Class R)
Mfr. No. RFK1020
Includes Interlocked Receptacle
Yes
Horsepower @ 240V AC
Not Rated
Horsepower @ 600V AC
150 hp
Number of Locks
2
Horsepower @ 480V AC
125 hp
Features
Quick Make/Break Operating Mechanism, Viewing Window
Compatible with Manufacturer Model Number
RFK1020
Compatible Manufacturer Part Number
RFK1020
Compatible Manufacturer Model Number
RFK1020
For Use With Mfr. Model Number
RFK1020
Compatible with Manufacturer Model No.
RFK1020
Compatible with Mfr. Model No.
RFK1020
For Use with Mfr Model Number
RFK1020
Compatible Pump Manufacturer Part Number
RFK1020
Compatible Mfr. Model Number
RFK1020
For Manufacturer Part Number
RFK1020
Compatible with Mfr. Model Number
RFK1020

Description

Safety Switch, Compatible with Manufacturer Model Number RFK1020, Contact Form 3PST, Current Rating 200 A, Depth 8 7/8 in, Duty Heavy Duty, Enclosure Type Enclosed, Environment Indoor/Outdoor, Features Quick Make/Break Operating Mechanism, Viewing Window, For Fuse Class Not Applicable, Fuse Kit (Class R) Mfr. No. RFK1020, Handle Color Black/Red, Height 28 7/8 in, Horsepower @ 240V AC Not Rated, Horsepower @ 480V AC 125 hp, Horsepower @ 600V AC 150 hp, Housing Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.