Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Screw Terminal
- Mfr # NSYTRP26T
- Zoro # G124799313
product price:Â
$
9.95
/ea
Key Features
For Minimum Wire Size
12 AWG
Terminal Block Type
Pass-Through
Connection Type
Push-In
Overall Depth
2.3 in
Number of Poles
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSYTRP26T
- Zoro #
- G124799313
- UPC #
- -
- Country of Origin
- Brazil
- Terminal Block Type
- Pass-Through
- Connection Type
- Push-In
- Item
- Screw Terminal
- Number of Poles
- 3
- UL 94 Flammability Rating
- V-0
- Number of Connections
- 6
- Number of Tiers
- 3
- Standards
- CSA, UL
- Compatible with Product Type
- Special Enclosure
- Current
- 20 A
- Maximum Voltage
- 600 V AC
- For Conductor Type
- Solid
- Housing Color
- Gray
- Minimum Operating Temperature
- -40 Degrees F
- Compatible Manufacturer Model Number
- Mureva, PanelSeT, PrismaSeT G, PrismaSet HD, PrismaSeT P, PrismaSeT Pack 250, PrismaSeT XS, TeSys
- Special Features
- Connection Position: Top, Disconnection Flat Screwdriver, Tool Type: Connection Flat Screwdriver
- Housing Material
- Polyamide 6/6
- Series
- Linergy TR
Dimensions
- For Minimum Wire Size
- 12 AWG
- Overall Depth
- 2.3 in
- Strip Length
- 13/32 in
- Overall Width
- 0.2 in
- Overall Length
- 3.9 in
- For Maximum Wire Size
- 26 AWG
- Length
- 3.9 in
Description
Screw Terminal, Connection Type Push-In, Current 20 A, For Minimum Wire Size 12 AWG, For Maximum Wire Size 26 AWG, Housing Color Gray, Maximum Voltage 600 V AC, Mounting Type Clip-On, Number of Poles 3, Number of Tiers 3, For Conductor Type Solid, Overall Depth 2.3 in, Overall Length 3.9 in, Overall Width 0.2 in, Standards CSA, UL, Terminal Block Type Pass-Through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.