Zoro Homepage

Selector Switch, 2 Pos, 16 mm, Black

  • Mfr # XB6EAD221P

  • Zoro # G3547118


product price: $12.65
/ea

Key Features

Size
16 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
SPDT
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6EAD221P
Zoro #
G3547118
UPC #
785901397205
Country of Origin
China

Dimensions

Size
16 mm
Mounting Diameter
16 mm
Panel Cutout Diameter
16 mm
Manufacturer Warranty Length
18 mo

Description

Selector Switch, 16 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Lever, Color Black, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Bezel Color Black, Contact Rating 0.15A @ 125V DC, 0.2A @ 125V DC, 0.7A @ 240V AC, 0.7A @ 24V DC, 1.5A @ 120V AC, 1A @ 120V AC, 1A @ 240V AC, 1A @ 24V DC, IP Rating IP65, Cam No Cam Included, Switch Operation @ Position C No Third Position, Standards CCC, cURus, Includes Standard Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.