Zoro Homepage

Selector Switch, 2 Pos, 30 mm, Black

  • Mfr # XB4FD41

  • Zoro # G3548922


product price: $44.25
/ea

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Momentary
Contact Form
1NO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FD41
Zoro #
G3548922
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Depth
70 mm
Height
47 mm
Manufacturer Warranty Length
18 mo
Overall Depth
2.76 in
Overall Width
1.44 in
Panel Cutout Diameter
30 mm
Overall Height
1.85 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Selector Switch
Action
Maintained/Momentary
Contact Form
1NO
Operator Head Material
Plastic
Cam
No Cam Included
Color
Black
Bezel Material
Chrome Plated Metal
Position
2
Key Removal
No Key
Bezel Color
Chrome
Switch Operation @ Position D
No Fourth Position
Switch Operation @ Position C
No Third Position
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
NEMA Contact Rating Designation
A600/Q600
Standards
CCC, CSA, EAC, UL Listed
IP Rating
IP66, IP67, IP69, IP69K
Series
XB4
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Positions
2
Switch Function @ 2nd Position
Momentary
Operator Head Type
Short-Handled Knob
Contact Block Material
Metal
Operator Illumination
Non-Illuminated
Hazardous Location Specification
Not Rated
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Switch Function @ 1st Position
Off
Switch Function @ 4th Position
No Fourth Position
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Positive Opening
without
Contact Operation
slow-break
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Torque Value
0.14 N.m NO changing electrical state
Fixing Collar Material
zamak
Product Or Component Type
selector switch
Protective Treatment
TH
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Fixing Mode
by screws
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Device Mounting
built-in
Product Certifications
UL Listed || CSA || CCC || EAC
Mechanical Durability
1000000 cycles
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Terminals Description Iso N°1
(13-14)NO
Tightening Torque
0.8-1.2 N.m EN 60947-1
Fixing Center
40 x 50 mm 1 to 6 mm thick panel)
Operator Position Information
2 positions 90°
Shape Of Signaling Unit Head
round
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ik Degree Of Protection
IK06 conforming to IEC 50102
Contacts Usage
standard contacts
Device Presentation
complete product
Contacts Type And Composition
1 NO
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Head Type
built-in-flush
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Operator Profile
black standard handle
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Device Short Name
XB4F
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1

Description

Selector Switch, 30 mm, 2 Position, Maintained/Momentary Action, 1NO Contact Form, Type of Operator Selector Switch, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.