Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, 2 Pos, 30 mm, Black

  • Mfr # XB5FD41

  • Zoro # G3547723


product price: $47.59
/ea

Key Features

Size
30 mm
Basic Material
Plastic
Contact Form
1NO
Action
Momentary/Maintained
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FD41
Zoro #
G3547723
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Depth
73 mm
Width
36.6 mm
Overall Height
1.65 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm
Overall Depth
2.87 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Contact Form
1NO
Action
Momentary/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Black
NEMA Rating
13, 4X
Position
2
Bezel Material
Plastic
Key Removal
No Key
Standards
CSA, UL Listed
Contact Rating
0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Switch Operation @ Position D
No Fourth Position
Series
XB5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
IP Rating
IP66, IP67, IP69, IP69K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contacts Usage
standard contacts
Contact Operation
slow-break
Terminals Description Iso N°1
(13-14)NO
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Contacts Type And Composition
1 NO
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Contacts Material
silver alloy (Ag/Ni)
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Protective Treatment
TH
Electrical Shock Protection Class
class II IEC 60536
Product Certifications
UL Listed || CSA
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Head Type
built-in-flush
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Type Of Operator
right to left spring return
Mechanical Durability
1000000 cycles
Operator Profile
black standard handle, unmarked
Device Presentation
complete product
Product Or Component Type
selector switch
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Operation
-40-70°C
Ambient Air Temperature For Storage
-40-70°C
Operator Position Information
2 positions 90°
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ik Degree Of Protection
IK03 IEC 50102
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Positive Opening
without
Device Short Name
XB5F
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Terminals Description Iso N°1
(13-14)NO
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 1st Position
Off
Number of Positions
2
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
Momentary
Operator Illumination
Non-Illuminated
Switch Function @ 3rd Position
No Third Position
Operator Head Color
Black
Operator Head Type
Short-Handled Knob
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Contact Block Material
Plastic

Description

Selector Switch, 30 mm, 2 Position, Momentary/Maintained Action, 1NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position C No Third Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.