Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch 240Vac 15A Xb6

  • Mfr # XB6CGC5B

  • Zoro # G0853408


product price: $56.45
/ea

Key Features

Bezel Material
plastic
Standards
JIS C8201-5-1 || UL 508 || JIS C 852 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Series
XB6
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB6CGC5B
Zoro #
G0853408
UPC #
785901357155
Country of Origin
France

Dimensions

Mounting Diameter
16 mm
Cad Overall Width
18 mm
Cad Overall Height
18 mm
Cad Overall Depth
80 mm

Details

Item
Selector Switch
Bezel Material
plastic
Standards
JIS C8201-5-1 || UL 508 || JIS C 852 || EN/IEC 60947-5-5 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-1
Series
XB6
Connections - Terminals
Faston connectors 2.8 x 0.5 mm
[Ie] Rated Operational Current
3 A 120 V, AC-15, B300 EN/IEC 60947-5-1 || 1.5 A 240 V, AC-15, B300 EN/IEC 60947-5-1 || 0.1 A 250 V, DC-13, R300 EN/IEC 60947-5-1 || 0.22 A 125 V, DC-13, R300 EN/IEC 60947-5-1
Electrical Reliability
λ = 10exp(-8) 5 V 1 mA with confidence level of 90 % EN 60947-5-4
Vibration Resistance
+/- 3 mm 2-500 Hz)IEC 60068-2-6 || 5 gn 2-500 Hz)IEC 60068-2-6
Type Of Keylock
Ronis 200
Electrical Durability
1000000 cycles, AC-15 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
[Ui] Rated Insulation Voltage
250 V 3)EN/IEC 60947-1
Device Short Name
XB6
Positive Opening
with EN/IEC 60947-5-1 appendix K
Type Of Operator
stay put
Contacts Material
silver alloy (Ag/Ni)
Electrical Shock Protection Class
class II IEC 61140
Shape Of Signaling Unit Head
square
Mechanical Durability
200000 cycles
Operator Profile
key switch
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
GOST || CSA || UL || CCC
Key Withdrawal Position
in any position
Protective Treatment
TC
Operating Position
any position
Short-Circuit Protection
6 A cartridge fuse gG
Operator Position Information
2 positions 70°
[Uimp] Rated Impulse Withstand Voltage
4 kV EN/IEC 60947-1
Contacts Type And Composition
1 NO + 1 NC
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Ip Degree Of Protection
IP65 IEC 60529
Product Or Component Type
complete selector switch
Ambient Air Temperature For Operation
-25-70°C
Contact Operation
slow-break

Description

Selector Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.