Zoro Homepage

Selector Switch, 3 Pos, 30 mm, Black

  • Mfr # XB4FJ53

  • Zoro # G3604493


product price: $62.49
/ea

Key Features

Size
30 mm
Basic Material
Metal
Action
Momentary/Maintained/Momentary
Contact Form
2NO
Cam
No Cam Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FJ53
Zoro #
G3604493
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Height
50 mm
Depth
70 mm
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Overall Height
1.97 in
Overall Depth
2.76 in
Manufacturer Warranty Length
18 mo
Mounting Diameter
30.5 mm

Description

Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Momentary Action, 2NO Contact Form, Color Black, No Key Key Removal, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250 V DC, 0.55A @ 125V DC, 1.2A @ 600 V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Standards CCC, CSA, EAC, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.