Zoro Homepage

Selector Switch, 30 mm

  • Mfr # 9001KS11BY235

  • Zoro # G3549157


product price: $53.35
/ea

Key Features

Size
30 mm
Basic Material
Metal
Cam
E
NEMA Rating
4
Bezel Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001KS11BY235
Zoro #
G3549157
UPC #
785901859314
Country of Origin
Mexico

Dimensions

Size
30 mm
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Cam
E
NEMA Rating
4
Bezel Color
Chrome
IP Rating
IP66
Standards
CE, CSA, RoHS, UL Listed
NEMA Enclosure Rating
4

Description

Selector Switch, 30 mm, Basic Material Metal, Bezel Color Chrome, NEMA Rating 4, IP Rating IP66, Cam E, Standards CE, CSA, RoHS, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.