Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # XB4FK134M5

  • Zoro # G3612184


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK134M5
Zoro #
G3612184
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Height
53 mm
Depth
69.5 mm
Overall Height
2.09 in
Overall Depth
2.74 in
Panel Cutout Diameter
30 mm
Overall Width
1.44 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
Operator Head Material
Plastic
Cam
No Cam Included
Color
Red
NEMA Rating
12, 13, 4, 4X
Bezel Material
Chrome Plated Metal
Position
3
Bezel Color
Chrome
Lamp Module Voltage
230 to 240V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Lamp Module Type
Full Voltage
Lamp Voltage
230 to 240V AC/DC
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Lamp Type
LED
Standards
CCC, CSA, EAC, UL Listed
Series
XB4
IP Rating
IP66, IP67, IP69, IP69K
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Number of Positions
3
Operator Head Color
Red
Operator Head Type
Short-Handled Knob
Operator Illumination
Illuminated
Switch Function @ 2nd Position
Off
Hazardous Location Specification
Not Rated
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Lamp Voltage - Maximum
240 V AC
Contact Block Material
Metal
Shape Of Signaling Unit Head
round
Signalling Type
steady
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Device Short Name
XB4F
Electromagnetic Emission
class B IEC 55011
Mechanical Durability
500000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Head Type
built-in-flush
Device Presentation
complete product
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Fixing Collar Material
zamak
Operator Profile
red standard handle
Contacts Type And Composition
1 NO + 1 NC
Electrical Shock Protection Class
class I IEC 60536
Resistance To Fast Transients
2 kV IEC 61000-4-4
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Ambient Air Temperature For Operation
-40-70°C
Contact Operation
slow-break
Current Consumption
14 mA
Tightening Torque
0.8-1.2 N.m EN 60947-1
Surge Withstand
1 kV IEC 61000-4-5
Operating Torque
0.14 N.m NO changing electrical state
Supply Voltage Limits
195-264 V AC
Bulb Base
integral LED
Product Certifications
UL Listed || CSA || CCC || EAC
Contacts Material
silver alloy (Ag/Ni)
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Ambient Air Temperature For Storage
-40-70°C
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Contacts Usage
standard contacts
Operator Position Information
3 positions +/- 45°
Ik Degree Of Protection
IK04 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Protective Treatment
TH
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Product Or Component Type
illuminated selector switch
Light Source
universal LED
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.