Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selector Switch, Illum, 3 Pos, 30mm, Red

  • Mfr # XB5FK134G5

  • Zoro # G3615928


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK134G5
Zoro #
G3615928
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Depth
71 mm
Height
42 mm
Width
36.6 mm
Overall Height
1.65 in
Overall Width
1.44 in
Mounting Diameter
30.5 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm
Overall Depth
2.8 in

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Cam
No Cam Included
Operator Head Material
Plastic
Color
Red
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
3
Lamp Module Voltage
110 to 120V AC
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66, IP67, IP69, IP69K
Series
XB5
Lamp Type
LED
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/Q600
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Lamp Voltage
110 to 120V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Module Type
Full Voltage
Bulb Base
integral LED
Device Presentation
complete product
Protective Treatment
TH
Contacts Material
silver alloy (Ag/Ni)
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Ambient Air Temperature For Operation
-40-70°C
Device Short Name
XB5F
Tightening Torque
0.8-1.2 N.m EN 60947-1
Contacts Usage
standard contacts
Light Source
universal LED
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Shape Of Signaling Unit Head
round
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Supply Voltage Limits
94 - 132 V AC
Product Or Component Type
illuminated selector switch
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contacts Type And Composition
1 NO + 1 NC
Product Certifications
UL Listed || CSA
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Mechanical Durability
500000 cycles
Ik Degree Of Protection
IK03 IEC 50102
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Ambient Air Temperature For Storage
-40-70°C
Operator Profile
red standard handle, unmarked
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Contact Operation
slow-break
Electrical Shock Protection Class
class II IEC 60536
Operator Position Information
3 positions +/- 45°
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Head Type
built-in-flush
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Red
Lamp Voltage - Maximum
120 V AC
Number of Positions
3
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Head Type
Short-Handled Knob
Operator Illumination
Illuminated
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
Switch Function @ 3rd Position
On
Hazardous Location Specification
Not Rated
Contact Block Material
Plastic

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Red, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.