Zoro Homepage

Selector Switch Knob, Lever, Clear, 30mm

  • Mfr # 9001C8

  • Zoro # G2915376


product price: $10.55
/ea

Key Features

Switch Style
Short Lever
Color
Clear
For Use With
Schneider 9001SK Series Selector Switches
Size
30 mm
Accessory Type
Selector Switch Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001C8
Zoro #
G2915376
UPC #
785901740919
Country of Origin
Mexico

Dimensions

Size
30 mm
Compatible Panel Cutout Diameter
30 mm

Details

Item
Selector Switch Knob
Switch Style
Short Lever
Color
Clear
For Use With
Schneider 9001SK Series Selector Switches
Accessory Type
Selector Switch Knob
Compatible Product Type
Selector Switches
Compatible with Series
9001SK

Description

Standard Switch Knob, Color Clear, 30 Millimeters

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.