Selector Switch Knob, Lever, Red, 30mm
Mfr # 9001R8
Zoro # G0340121
product price: $11.15
/eaKey Features
Switch Style
Short Lever
Color
Red
For Use With
Schneider 9001SK Series Selector Switches
Size
30 mm
Shape
standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001R8
Zoro #
G0340121
UPC #
785901857921
Country of Origin
Mexico
Dimensions
Size
30 mm
Mounting Diameter
30 mm
Compatible Panel Cutout Diameter
30 mm
Details
Item
Selector Switch Knob
Switch Style
Short Lever
Color
Red
For Use With
Schneider 9001SK Series Selector Switches
Shape
standard
Operator Profile
standard handle
Accessory / Separate Part Destination
selector switch
Accessory / Separate Part Category
spare parts
Accessory / Separate Part Type
knob
Product Or Component Type
handle
Cap/Operator Or Lens Colour
red
Compatible with Series
9001K, 9001SK
Compatible Product Type
Selector Switches
Description
Standard Switch Knob, Color Red, Accessory Group D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.