
Selector switch head, Harmony 9001SK, plastic, long handle, black, 30mm, 2 positions, stay put
Mfr # 9001SKS11FB
Zoro # G3305273
product price: $54.75
/eaKey Features
Bezel Material
plastic
Standards
CSA C22.2 No 14 || JIS C 4520 || EN/IEC 60947-5-4 || UL 508 || EN/IEC 60947-1 || JIS C 852 || EN/IEC 60947-5-1
Device Short Name
9001SK
Device Presentation
basic element
Type Of Operator
stay put
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001SKS11FB
Zoro #
G3305273
UPC #
-
Country of Origin
Mexico
Dimensions
Mounting Diameter
30 mm
Description
SELECTOR SWITCH OPERATOR 30MM SK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.