Illuminated selector switch head, Harmony 9001K, metal, long handle, green, 30mm, 3 positions, spring return both sides to center, LED green, 24-28V

  • Mfr # 9001K53J35LGFG

  • Zoro # G3305912


product price:  $235.99
/ea
Free Shipping & Returns

Key Features

Bezel Material
metal
Standards
JIS C 4520 || EN/IEC 60947-5-4 || JIS C 852 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
50 gn IEC 60068-2-27
Product Certifications
UL 508 || NEMA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K53J35LGFG
Zoro #
G3305912
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH OPERATOR 30MM T-K
Bezel Material
metal
Standards
JIS C 4520 || EN/IEC 60947-5-4 || JIS C 852 || EN/IEC 60947-5-1 || UL 508 || CSA C22.2 No 14 || EN/IEC 60947-1
Ambient Air Temperature For Storage
-40-70°C
Shock Resistance
50 gn IEC 60068-2-27
Product Certifications
UL 508 || NEMA
Light Source
LED
Device Presentation
basic element
Electrical Shock Protection Class
class II IEC 61140
Product Or Component Type
head for illuminated selector switch
Operator Profile
green long handle
Mechanical Durability
500000 cycles
Device Short Name
9001K
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
3 positions
Light Block Colour
green
Type Of Operator
to centre spring return
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Shape Of Signaling Unit Head
octagonal
[Us] Rated Supply Voltage
24 V AC/DC
Light Block Supply
direct
Bulb Base
BA 9s
Protective Treatment
TC
Contacts Type And Composition
without contact block
Ip Degree Of Protection
IP66 IEC 60529
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Product Compatibility
9001KA1 side 1 or 2
Range of Product
Harmony 9001K
Cam Profile
3
Return
both sides to centre

Description

SELECTOR SWITCH OPERATOR 30MM T-K

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.