Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Selector Switch Operator
- Mfr # 9001K11J35LLL
- Zoro # G313038377
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Action
Maintained/Maintained
Operator Head Material
Plastic
Bezel Material
Chrome Plated Metal
Series
9001K
IP Rating
IP66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9001K11J35LLL
- Zoro #
- G313038377
- UPC #
- 785901906414
- Country of Origin
- United States
- Item
- Selector Switch Operator
- Action
- Maintained/Maintained
- Operator Head Material
- Plastic
- Bezel Material
- Chrome Plated Metal
- Series
- 9001K
- IP Rating
- IP66
- Standards
- CSA C22.2 No.14, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 61140, JIS C4520, JIS C852, UL 508
- Operator Illumination
- Illuminated
- NEMA Enclosure Rating
- 1, 12, 13, 2, 3, 3R, 4, 6
- Number of Positions
- 2
- Switch Function @ 3rd Position
- No Third Position
- Operator Head Type
- Short-Handled Knob
- Switch Function @ 4th Position
- No Fourth Position
- Includes Operator Key
- No Key Included
- Operator Head Color
- Blue
Dimensions
- Panel Cutout Diameter
- 30 mm
Description
Selector Switch Operator, Maintained/Maintained Action, Operator Head Material Plastic, Bezel Material Chrome Plated Metal, IP Rating IP66, Cam Not Applicable, Standards CSA C22.2 No.14, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, IEC 60947-1, IEC 60947-5-1, IEC 60947-5-4, IEC 61140, JIS C4520, JIS C852, UL 508
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.