Shop SCHNEIDER ELECTRIC

Selector switch, Harmony XB5, plastic, black, 22mm, 2 positions, spring return right to left, 1NO

  • Mfr # XB5AD41
  • Zoro # G4057399

product price: 
$
42.89
/ea

Key Features

Type of Operator
right to left spring return
Bezel Material
dark grey plastic
Depth
70 mm
Standards
IEC 60947-5-4, IEC 60947-1, JIS C8201-5-1, UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Height
42 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XB5AD41
Zoro #
G4057399
UPC #
-
Country of Origin
France

Dimensions

Depth
70 mm
Height
42 mm
Width
30 mm
Mounting Diameter
22.5 mm

Details

Item
Selector switch,plastic,black,022,2
Type of Operator
right to left spring return
Bezel Material
dark grey plastic
Standards
IEC 60947-5-4, IEC 60947-1, JIS C8201-5-1, UL 508, IEC 60947-5-1, CSA C22.2 No 14, JIS C8201-1
Ambient Air Temperature For Operation
-40-70°C
Ip Degree of Protection
IP67 IEC 60529, IP69, IP69K
Contacts Usage
standard contacts
Positive Opening
without
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Electrical Shock Protection Class
class II IEC 60536
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Shape of Signaling Unit Head
round
Product or Component Type
selector switch
Head Type
standard
Device Presentation
complete product
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment IEC 60947-5-4
Mechanical Durability
1000000 cycles
Shape of Screw Head
cross Philips no 1, cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Contacts Type And Composition
1 NO
Operator Profile
black standard handle
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Torque Value
0.14 N.m NO changing electrical state
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TH
Operator Position Information
2 positions 90°
Nema Degree of Protection
NEMA 13, NEMA 4X
Contacts Material
silver alloy (Ag/Ni)
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Contact Operation
slow-break
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree of Protection
IK04 conforming to IEC 50102
Device Short Name
XB5
Terminals Description Iso N°1
(13-14)NO
Range of Product
Harmony XB5
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
selector switch
Type Of Operator
right to left spring return
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Product Certifications
UL || CSA || BV || GL || LROS (Lloyds register of shipping) || DNV
Ip Degree Of Protection
IP67 IEC 60529 || IP69 || IP69K
Shape Of Signaling Unit Head
round
Ik Degree Of Protection
IK06 IEC 50102

Description

Selector switch,plastic,black,022,2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.