Zoro Homepage

SelectorSwitch, Illum, 3Pos, 30mm, Green

  • Mfr # XB4FK133G5

  • Zoro # G3615797


product price: $95.55
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB4FK133G5
Zoro #
G3615797
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
53 mm
Width
36.6 mm
Depth
69.5 mm
Mounting Diameter
30.5 mm
Panel Cutout Diameter
30 mm
Overall Height
2.09 in
Overall Depth
2.74 in
Overall Width
1.44 in

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Lever
Contact Form
1NO/1NC
Action
Maintained/Maintained/Maintained
Operator Head Material
Plastic
Cam
No Cam Included
Color
Green
NEMA Rating
12, 13, 4, 4X
Position
3
Bezel Material
Chrome Plated Metal
Bezel Color
Chrome
Lamp Type
LED
Lamp Module Voltage
110 to 120V AC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Standards
CCC, CSA, EAC, UL Listed
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Lamp Voltage
110 to 120V AC/DC
Series
XB4
Switch Operation @ Position D
No Fourth Position
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-40-70°C
Electromagnetic Emission
class B IEC 55011
Protective Treatment
TH
Product Or Component Type
illuminated selector switch
Contacts Usage
standard contacts
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Device Short Name
XB4F
Ik Degree Of Protection
IK04 IEC 50102
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Ambient Air Temperature For Storage
-40-70°C
Contact Operation
slow-break
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Shock Protection Class
class I IEC 60536
Operating Torque
0.14 N.m NO changing electrical state
Resistance To Fast Transients
2 kV IEC 61000-4-4
Vibration Resistance
5 gn 10-500 Hz)IEC 60068-2-6 || 2 mm peak to peak 2-10 Hz)IEC 60068-2-6
Light Source
universal LED
Surge Withstand
1 kV IEC 61000-4-5
Bulb Base
integral LED
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Device Mounting
built-in 30.75 mm +/- 0.25 mm
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27 || 25 gn 6 ms) 1000 shocks on each axis IEC 60068-2-27
Contacts Material
silver alloy (Ag/Ni)
Operator Profile
green standard handle
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Head Type
built-in-flush
Shape Of Signaling Unit Head
round
Device Presentation
complete product
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Resistance To Electromagnetic Fields
10 V/m IEC 61000-4-3
Resistance To Electrostatic Discharge
6 kV on contact (on metal parts) IEC 61000-4-2 || 8 kV in free air (in insulating parts) IEC 61000-4-2
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN 60947-5-1 appendix C
Signalling Type
steady
Contacts Type And Composition
1 NO + 1 NC
Current Consumption
14 mA
Ip Degree Of Protection
IP66 IEC 60529 || IP67 IEC 60529 || IP69 IEC 60529 || IP69K ISO 20653 || Type 13 UL 50 E || Type 12 UL 50 E || Type 4 UL 50 E || Type 4X UL 50 E
Supply Voltage Limits
100-132 V AC
Fixing Collar Material
zamak
Operator Position Information
3 positions +/- 45°
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Product Certifications
UL Listed || CSA || CCC || EAC
Mechanical Durability
500000 cycles
[Us] Rated Supply Voltage
110 to 120 V AC 50/60 Hz
Fixing Mode
by screws 0.8 N.m 0.8 to 1.2 Nm)
Terminals Description Iso N°1
(13-14)NO || (21-22)NC
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
120 V AC
Operator Head Type
Short-Handled Knob
Operator Head Color
Green
Switch Function @ 2nd Position
Off
Switch Function @ 1st Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Switch Function @ 4th Position
No Fourth Position
Number of Positions
3
Contact Block Material
Metal
Switch Function @ 3rd Position
On
Operator Illumination
Illuminated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Metal, Bezel Material Chrome Plated Metal, Bezel Color Chrome, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.