Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 3Pos, 30mm, Green

  • Mfr # XB5FK133M5

  • Zoro # G3609978


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK133M5
Zoro #
G3609978
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Height
42 mm
Width
36.6 mm
Depth
71 mm
Mounting Diameter
30.5 mm
Overall Width
1.44 in
Panel Cutout Diameter
30 mm
Overall Depth
2.8 in
Overall Height
1.65 in
Manufacturer Warranty Length
18 mo

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
Green
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
3
IP Rating
IP66, IP67, IP69, IP69K
Standards
CSA, UL Listed
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Lamp Module Voltage
230 to 240V AC
Lamp Voltage
230 to 240V AC
NEMA Contact Rating Designation
A600/Q600
Lamp Module Type
Full Voltage
Switch Operation @ Position D
No Fourth Position
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Series
XB5
Lamp Type
LED
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Bulb Base
integral LED
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Operator Profile
green standard handle, unmarked
Product Certifications
UL Listed || CSA
Ambient Air Temperature For Storage
-40-70°C
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Device Short Name
XB5F
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Device Presentation
complete product
Head Type
built-in-flush
Contacts Type And Composition
1 NO + 1 NC
Product Or Component Type
illuminated selector switch
Operator Position Information
3 positions +/- 45°
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Ambient Air Temperature For Operation
-40-70°C
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Electrical Shock Protection Class
class II IEC 60536
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Ik Degree Of Protection
IK03 IEC 50102
Shape Of Signaling Unit Head
round
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Mechanical Durability
500000 cycles
Light Source
universal LED
Tightening Torque
0.8-1.2 N.m EN 60947-1
Protective Treatment
TH
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Usage
standard contacts
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Contact Operation
slow-break
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Supply Voltage Limits
195 - 264 V AC
Contacts Material
silver alloy (Ag/Ni)
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Switch Function @ 1st Position
On
Switch Function @ 4th Position
No Fourth Position
Switch Function @ 2nd Position
Off
Switch Function @ 3rd Position
On
Number of Positions
3
Contact Block Material
Plastic
Operator Head Type
Short-Handled Knob
Operator Illumination
Illuminated
Lamp Voltage - Maximum
240 V AC
Operator Head Color
Green
Hazardous Location Specification
Not Rated

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Green, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.