Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SelectorSwitch, Illum, 3Pos, 30mm, Orange

  • Mfr # XB5FK135M5

  • Zoro # G0198216


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB5FK135M5
Zoro #
G0198216
UPC #
-
Country of Origin
France

Dimensions

Size
30 mm
Width
36.6 mm
Height
42 mm
Depth
71 mm
Manufacturer Warranty Length
18 mo
Overall Width
1.44 in
Overall Depth
2.8 in
Panel Cutout Diameter
30 mm
Overall Height
1.65 in
Mounting Diameter
30.5 mm

Details

Item
Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Maintained/Maintained/Maintained
Contact Form
1NO/1NC
Cam
No Cam Included
Operator Head Material
Plastic
Color
Orange
NEMA Rating
13, 4X
Bezel Material
Plastic
Position
3
NEMA Contact Rating Designation
A600/Q600
Standards
CSA, UL Listed
Series
XB5
Switch Operation @ Position D
No Fourth Position
Lamp Voltage
230 to 240V AC
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
IP Rating
IP66, IP67, IP69, IP69K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Module Voltage
230 to 240V AC
Contact Rating
0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC
Operator Head Color
Orange
Switch Function @ 2nd Position
Off
Lamp Voltage - Maximum
240 V AC
Switch Function @ 4th Position
No Fourth Position
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Contact Block Material
Plastic
Switch Function @ 3rd Position
On
Operator Head Type
Short-Handled Knob
Number of Positions
3
Switch Function @ 1st Position
On
Hazardous Location Specification
Not Rated
Operator Position Information
3 positions +/- 45°
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Operator Profile
orange standard handle, unmarked
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Product Or Component Type
illuminated selector switch
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contact Operation
slow-break
Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1; 6 A 120 V, AC-15, A600 IEC 60947-5-1; 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1; 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1; 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1; 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Protective Treatment
TH
Device Short Name
XB5F
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Light Source
universal LED
Product Certifications
UL Listed || CSA
Electrical Reliability
λ < 10exp(-6) 5 V 1 mA in clean environment EN/IEC 60947-5-4 || λ < 10exp(-8) 17 V 5 mA in clean environment EN/IEC 60947-5-4
Mechanical Durability
500000 cycles
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
Rated Insulation Voltage
600 V 3)IEC 60947-1
Contacts Usage
standard contacts
Terminals Description ISO n°1
(21-22)NC; (13-14)NO
Shape Of Signaling Unit Head
round
Positive Opening
with NC contact EN/IEC 60947-5-1 appendix K
Electrical Shock Protection Class
class II IEC 60536
Ambient Air Temperature For Storage
-40-70°C
Contacts Material
silver alloy (Ag/Ni)
Ambient Air Temperature For Operation
-40-70°C
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN/IEC 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN/IEC 60947-1
Device Presentation
complete product
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Terminals Description Iso N°1
(21-22)NC || (13-14)NO
Contacts Type And Composition
1 NO + 1 NC
Supply Voltage Limits
195 - 264 V AC
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Shape Of Screw Head
cross Philips no 1 || cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Ik Degree Of Protection
IK03 IEC 50102
[Us] Rated Supply Voltage
230 to 240 V AC 50/60 Hz
Bulb Base
integral LED
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Head Type
built-in-flush
Tightening Torque
0.8-1.2 N.m EN 60947-1

Description

Selector Switch, 30 mm, 3 Position, Maintained/Maintained/Maintained Action, 1NO/1NC Contact Form, Type of Operator Lever, Color Orange, Operator Head Material Plastic, Basic Material Plastic, Bezel Material Plastic, Contact Rating 0.1A @ 600V DC, 0.27A @ 250V DC, 0.55A @ 125V DC, 1.2A @ 600V AC, 3A @ 240V AC, 6A @ 120V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 13, 4X, IP Rating IP66, IP67, IP69, IP69K, Cam No Cam Included, Switch Operation @ Position D No Fourth Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.