Schneider Electric
Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4
Mfr # NSYSFEB
Zoro # G3576164
$16.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2.46"
- Material cast steel
- Width 2.17"
- Features Mercury-free, Toxic Heavy Metal Free
- Depth 0.94"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-in Painted Flat-Cover Wireway, NEMA (F44T172GVPWK)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WR1)
- KH INDUSTRIES 25 ft. 12/3 RTA Reel, 25 Feet of 12/3, Black SJOW 20 Amps (RTAN3LW-WDD520-J12F)
- BIG HORN Space Balls, PK 100 (19451)
- ASTRO PNEUMATIC RIVETER-AIR3/32"1/8"5/32"3/16"&1/4 (AOPR14)
- FLUKE Professional Tool Backpack, Heavy-Duty (FLUKE-PACK30)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- FLUKE NETWORKS Magnetic Strap and Tester Holster (MS2-MAG-KIT)
- KLEIN TOOLS Replacement Remote for LAN Scout® Jr. 2 Continuity Tester (VDV999-200)
- DIVERSIFIED Single Channel Isolated Switch (ISO-120-ABE)
- Schneider Electric Test Equipment Accessories