Set of 4 stainless steel wall mounting lugs for PLM3025 to 108
Mfr # NSYPFXPLM
Zoro # G500422569
product price: $26.19
/eaKey Features
Depth
80 mm
Width
155 mm
Bus Material
stainless steel
Height
40 mm
Features
Mercury Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSYPFXPLM
Zoro #
G500422569
UPC #
-
Country of Origin
Spain
Dimensions
Depth
80 mm
Width
155 mm
Height
40 mm
Details
Item
Mounting Kit
Bus Material
stainless steel
Features
Mercury Free
Application
multi-purpose
Description
Thalassa PLM set of 4 stainless steel wall mounting lugs for PLM3025 to 108. Multi purpose. 40 x 155 x 80 mm. Wall fixing support. Mounting by Top and bottom, on rear of the enclosure. Made in stainless steel. Fixing by screwed from the outside location.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.