Zoro Homepage

Set of Keys, Replacement, 22mm

  • Mfr # ZBG455

  • Zoro # G2459064


product price: $10.85
/ea

Key Features

Switch Style
No Switch
Color
Silver
For Use With
Schneider XB4 and XB5 Series Selector Switches
Size
22 mm
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBG455
Zoro #
G2459064
UPC #
785901355854
Country of Origin
France

Dimensions

Size
22 mm
Overall Length
7/8 in

Details

Item
Selector Switch Key
Switch Style
No Switch
Color
Silver
For Use With
Schneider XB4 and XB5 Series Selector Switches
Includes
(2) Keys
Key Number
455
Range Compatibility
Harmony XB5 || Harmony XB4
Accessory / Separate Part Destination
selector switch || emergency stop push-button
Type Of Keylock
key
Accessory / Separate Part Category
replacement accessory
Product Or Component Type
key
Product Type
Replacement Key
Compatible Product Type
Key Release Operators
Key Code
455
Compatible with Series
XB4, XB5

Description

Harmony 22 mm modular push buttons, selector switches, pilot lights are designed for industry. This range combines simplicity of setup, flexibility and a robust construction. An ingenious locking system consisting of a snap fit head and body that can be tightened with a single screw but still ensuring an easy and yet secure mounting. Harmony XB4/ZB4 are 22 mm chromium plated metal modular push buttons, selector switches and pilot lights connecting to fully metal mounting collar. The operators can be purchased as complete operators or various modules that can be assembled to meet the user’s specific requirement. Harmony XB5/ZB5 are 22 mm plastic modular push buttons, selector switches, pilot lights. The operator can have a round and square plastic bezel. The contacts can be used for low load electrical contact and high power applications. Shake proof connection screws make periodic retightening unnecessary. A complete set of accessories to provide a solution for applications where exposure to high pressure cleaning, dust and extreme temperatures is an everyday occurrence. These harmony 22mm push buttons are used by machine manufacturers (automotive, textiles, timber) and control system panel builders. Certified and approved for meeting requirements throughout all continents: EN/IEC, UL, NEMA, CSA, CCC, Gost, JIS and many more. They have UL and CE markings and have ratings up to IP66 and IP69K.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.