Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shaft, 10mm x 10mm x 320mm

  • Mfr # GS2AE2

  • Zoro # G0858013


product price: $27.59
/ea

Key Features

Amps
400
Length
320 mm
Shaft Cross Section
10 x 10 mm
Range Compatibility
Device Short Name
GS2AE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS2AE2
Zoro #
G0858013
UPC #
-
Country of Origin
Tunisia

Dimensions

Length
320 mm

Details

Item
Shaft
Amps
400
Shaft Cross Section
10 x 10 mm
Range Compatibility
Device Short Name
GS2AE
Line Rated Current
50 A || 60 A || 63 A || 100 A || 125 A || 160 A || 200 A || 250 A || 315 A || 400 A
Product Or Component Type
shaft extension
Accessory / Separate Part Category
control accessory
Switch Rated Current
50 A; 60 A; 63 A; 100 A; 125 A; 160 A; 200 A; 250 A; 315 A; 400 A

Description

Shaft,10mm x 10mm x 320mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.