Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ShortHandleSelectorSwitch, Blk, 3Pos, 30mm

  • Mfr # 9001SKS63B

  • Zoro # G3546262


product price: $85.75
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Cam
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS63B
Zoro #
G3546262
UPC #
785901044109
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Short-Handled Selector Switch
Basic Material
Plastic
Type of Operator
Lever
Action
Momentary/Maintained/Maintained
Cam
C
Operator Head Material
Plastic
Operator Color
Black
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 4X, 6
Position
3
Bezel Material
Plastic
Switch Operation @ Position D
No Fourth Position
IP Rating
IP66
Series
9001SK
Key Number
No Key
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Ambient Air Temperature For Operation
-25-70°C
Operator Position Information
3 positions
Contacts Type And Composition
without contact block
Nema Degree Of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Electrical Shock Protection Class
class II IEC 61140
Ambient Air Temperature For Storage
-40-70°C
Product Certifications
CSA LR24590 class 3211 03 || CE || UL listed file E42259 CCN NKCR
Product Or Component Type
head for selector switch
Ip Degree Of Protection
IP66 IEC 60529
Protective Treatment
TC
Device Short Name
9001SK
Device Presentation
basic element
Operator Illumination
Non-Illuminated
Operator Head Type
Short-Handled Knob
Hazardous Location Specification
Not Rated
Number of Positions
3
Switch Function @ 4th Position
No Fourth Position
Operator Head Color
Black
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X

Description

Short-Handled Selector Switch, 30 mm, 3 Position, Momentary/Maintained/Maintained Action, Lever Type of Operator, Operator Color Black, Operator Head Material Plastic, Bezel Material Plastic, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6, IP Rating IP66, Cam C, Standards CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR, Key Number No Key

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.