Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shunt Trip Release, Multi-9 Circuit Breakers Use With, 12 to 24V AC/12 to 24V DC, 0 Poles

  • Mfr # M9A26478

  • Zoro # G6580791


product price: $87.79
/ea
Free Shipping & Returns

Key Features

Voltage
12 to 24V AC/12 to 24V DC
Number of Poles
0
For Use With
Multi-9 Circuit Breakers
Standards
EN/IEC 60947-1
Width
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M9A26478
Zoro #
G6580791
UPC #
785901758747
Country of Origin
Belgium

Dimensions

Width
18 mm
Height
82.5 mm
Wire Stripping Length
9 mm bottom
Depth
68 mm

Details

Item
Shunt Trip Release
Voltage
12 to 24V AC/12 to 24V DC
Number of Poles
0
For Use With
Multi-9 Circuit Breakers
Standards
EN/IEC 60947-1
Min. Operating Temp.
-13 Degrees F
AC Voltage Rating
12/24V AC
DC Voltage Rating
12/24V DC
Max. Operating Temp.
122 Degrees F
Ambient Air Temperature For Storage
-40-85 2°C
Tightening Torque
1-1 N.m bottom
Product Or Component Type
shunt trip release
Mounting Support
DIN rail
Mounting Mode
fixed
Product Certifications
UR || PCT || CSA || UL
Comb Busbar And Distribution Block Compatibility
top YES
[Uc] Control Circuit Voltage
12...24 V AC 50/60 Hz || 12...24 V DC
Local Signalling
action indicator
Device Short Name
MX
Tropicalisation
2 EN/IEC 60947-1
9 Mm Pitches
2
Range
Multi9
Relative Humidity
95-95 % 55-55 2°C
Ambient Air Temperature For Operation
-25-50 2°C
Net Weight
0.06 kg
Pollution Degree
3
Range Compatibility
Multi9 (Multi9 C60) C60BP || Multi9 (Multi9 C60) C60BPR || Multi9 (Multi9 C60) C60SP || Multi9 (Multi9 GFP) GFP || Multi9 (Multi9 C60H-DC) C60H-DC
Connections - Terminals
clamp terminal bottom) - 1 2.5-2.5 mm2² AWG 14) - rigid || clamp terminal bottom) - 2 1.5-1.5 mm2² AWG 16) - rigid

Description

Shunt Trip Release, AC Voltage Rating 12/24V AC, DC Voltage Rating 12/24V DC, For Use With Multi-9 Circuit Breakers, Min. Operating Temp. -13 Degrees F, Max. Operating Temp. 122 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.