Single contact block, Harmony XB4, silver alloy, screw clamp terminal, late break, 1NC

  • Mfr # ZBE202

  • Zoro # G100905431


product price:  $18.15
/ea

Key Features

Contact Form
1NC
Color
Black
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
Contact Operation
late-break
Device Short Name
ZBE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZBE202
Zoro #
G100905431
UPC #
3389110177459
Country of Origin
France

Dimensions

Manufacturer Warranty Length
18 mo
Connection Size
22 mm

Details

Item
Contact Blocks
Contact Form
1NC
Color
Black
Standards
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508
Contact Operation
late-break
Device Short Name
ZBE
Contacts Usage
staggered contacts
Short-Circuit Protection
10 A cartridge fuse gG EN/IEC 60947-5-1
[Ui] Rated Insulation Voltage
600 V 3)EN 60947-1
Protective Treatment
TH
Contact Block Type
single
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Shape Of Screw Head
cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Tightening Torque
0.8-1.2 N.m EN 60947-1
[Uimp] Rated Impulse Withstand Voltage
6 kV EN 60947-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end EN 60947-1 || screw clamp terminals, >= 1 x 0.22 mm² without cable end EN 60947-1
Contacts Material
silver alloy (Ag/Ni)
Electrical Composition Code
C1 9 ) || C2 7 ) || C3 6 ) || C4 4 ) || C5 5 ) || C6 3 ) || C7 4 ) || C8 2 ) || C9 3 ) || C12 6 ) || M1 6 ) || M2 4 ) || M3 4 ) || M5 2 ) || M6 2 ) || M7 6 ) || M8 4 ) || M9 2 ) || SF1 3 ) || SF2 2 ) || MF1 2 ) || MF2 2 ) || C10 2 ) || M4 2 ) || C13 1 )
Mechanical Durability
10000000 cycles
Ambient Air Temperature For Storage
-40-70°C
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C || 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 EN/IEC 60947-5-1 appendix C
Contacts Type And Composition
1 NC
Mounting Of Block
front mounting
Positive Opening
with EN/IEC 60947-5-1 appendix K
Ambient Air Temperature For Operation
-40-70°C
Operating Travel
4.3 mm total travel) || 2.4 mm NC changing electrical state)
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 EN/IEC 60947-5-1 || 6 A 120 V, AC-15, A600 EN/IEC 60947-5-1 || 0.1 A 600 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.27 A 250 V, DC-13, Q600 EN/IEC 60947-5-1 || 0.55 A 125 V, DC-13, Q600 EN/IEC 60947-5-1 || 1.2 A 600 V, AC-15, A600 EN/IEC 60947-5-1
Product Or Component Type
contact block
Operating Force
2 N NC changing electrical state
[Ith] Conventional Free Air Thermal Current
10 A EN/IEC 60947-5-1
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Ip Degree Of Protection
IP20 IEC 60529
Product Certifications
DNV || UL || LROS (Lloyds register of shipping) || CSA || BV || GOST || CCC || GL
Range of Product
Harmony XB4, Harmony XB5
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
AC Contact Rating
1.2 A @ 600 V, 3 A @ 240 V, 6 A @ 120 V
Terminal Connection Type
Screw Clamp Terminals
Includes Mounting Block
Mounting Block Included
Switch Action
Momentary/Late Break
Compatible with Series
XB4, XB5
Compatible Operator
Push Button, Selector Switch

Description

Contact Blocks, Contact Form 1NC, Color Black, Standards BV, CCC, CSA, CSA C22.2 No 14, DNV, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, GL, GOST, IEC 60068-2-6, IP20 IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH, RoHS, UL, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.