Single contact block, Harmony XB4, silver alloy, gold flashed, screw clamp terminal, dusty environment, 1NO

  • Mfr # ZBE1016P

  • Zoro # G7654755


product price:  $30.65
/ea

Key Features

Standards
CSA C22.2 No 14, UL 508, IEC 60947-5-1, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, JIS C8201-1
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Mechanical Durability
10000000 cycles
Mounting of Block
front mounting
Range of Product
Harmony XB4, Harmony XB5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZBE1016P
Zoro #
G7654755
UPC #
-
Country of Origin
France

Details

Item
Gold Flashed Contact Block W/Dust Protec
Standards
CSA C22.2 No 14, UL 508, IEC 60947-5-1, JIS C8201-5-1, IEC 60947-5-4, IEC 60947-1, JIS C8201-1
Operating Travel
2.6 mm NO changing electrical state), 4.3 mm total travel)
Mechanical Durability
10000000 cycles
Mounting of Block
front mounting
Range of Product
Harmony XB4, Harmony XB5
Electrical Durability
1000000 cycles, AC-15, 2 A 230 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 3 A 120 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, AC-15, 4 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.2 A 110 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C, 1000000 cycles, DC-13, 0.5 A 24 V 3600 cyc/h 0.5 IEC 60947-5-1 appendix C
Contact Block Type
single
[Ui] Rated Insulation Voltage
600 V 3)IEC 60947-1
[Ie] Rated Operational Current
3 A 240 V, AC-15, A600 IEC 60947-5-1, 6 A 120 V, AC-15, A600 IEC 60947-5-1, 0.1 A 600 V, DC-13, Q600 IEC 60947-5-1, 0.27 A 250 V, DC-13, Q600 IEC 60947-5-1, 0.55 A 125 V, DC-13, Q600 IEC 60947-5-1, 1.2 A 600 V, AC-15, A600 IEC 60947-5-1
Contacts Material
gold flashed (Ag/Ni/Au) contacts
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
[Ith] Conventional Free Air Thermal Current
10 A IEC 60947-5-1
Shape of Screw Head
cross pozidriv No 1, slotted flat Ø 4 mm, slotted flat Ø 5.5 mm
Device Short Name
ZBE
Ambient Air Temperature For Storage
-40-70°C
Operating Force
2.3 N NO changing electrical state
Product or Component Type
contact block
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Ambient Air Temperature For Operation
-40-70°C
Protective Treatment
TH
Electrical Composition Code
C9 3 ), M5 2 ), M9 2 )
Positive Opening
without
Ip Degree of Protection
IP5X
Contacts Type And Composition
1 NO
Contact Operation
slow-break
Short-Circuit Protection
10 A cartridge fuse gG IEC 60947-5-1
Connections - Terminals
screw clamp terminals, <= 2 x 1.5 mm² with cable end IEC 60947-1, screw clamp terminals, >= 1 x 0.22 mm² without cable end IEC 60947-1
Contacts Usage
low power switching contacts
Tightening Torque
0.8-1.2 N.m IEC 60947-1
Ip Degree Of Protection
IP5X
Mounting Of Block
front mounting
Shape Of Screw Head
cross pozidriv No 1 || slotted flat Ø 4 mm || slotted flat Ø 5.5 mm
Product Or Component Type
contact block
Product Certifications
CSA || BV || GL || GOST || LROS (Lloyds register of shipping) || DNV || UL || CCC

Description

Gold Flashed Contact Block W/Dust Protec

Restrictions

WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.