Harmony complete body/contact, body for push buttons or selector switches, XB6, single contact block with body/fixing collar 2NC faston connector

  • Mfr # ZB5AZ1043

  • Zoro # G601209632


product price:  $31.99
/ea

Key Features

Type
Standard Contacts
Number of NC Aux. Contacts
2
For Use With
Harmony XB5
Includes
Body, Fixing Collar
Standards
EN/IEC 60947-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, JIS C8201-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB5AZ1043
Zoro #
G601209632
UPC #
-
Country of Origin
France

Dimensions

Depth
32 mm
Height
42 mm
Width
30 mm

Details

Item
Single contact block with body/fixing co
Type
Standard Contacts
Number of NC Aux. Contacts
2
For Use With
Harmony XB5
Includes
Body, Fixing Collar
Standards
EN/IEC 60947-1, JIS C8201-5-1, CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-5-4, UL 508, JIS C8201-1
Features
Mercury Free, Toxic Heavy Metal Free
Contacts Material
silver alloy (Ag/Ni)
Contact Operation
slow-break
Positive Opening
with EN/IEC 60947-5-1 appendix K
Connections - Terminals
Faston connector 1 x 6.35 mm, Faston connector 2 x 2.8 mm
Mechanical Durability
10000000 cycles
Ip Degree of Protection
IP20 IEC 60529
Range of Product
Harmony XB5
Ambient Air Temperature For Operation
-40-70°C
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Contact Block Type
single
Device Composition
body, fixing collar
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
[Ui] Rated Insulation Voltage
250 V 3)EN 60947-1
Protective Treatment
TH
Device Short Name
ZB5
Electrical Reliability
λ < 10exp(-6) 5 V, 1 mA in clean environment EN/IEC 60947-5-4, λ < 10exp(-8) 17 V, 5 mA in clean environment EN/IEC 60947-5-4
Head Type
standard
Fixing Collar Material
plastic
Ambient Air Temperature For Storage
-40-70°C
Operating Travel
1.5 mm NC changing electrical state), 4.3 mm total travel)
Contacts Usage
standard contacts
Contacts Type And Composition
2 NC
Terminals Description Iso N°1
(11-12)NC
Product or Component Type
complete body/contact assembly

Description

Single contact block with body/fixing co

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.