This item is Discontinued.

Schneider Electric Single Current Transformer Kit EER260LLCCT1

Single Current Transformer Kit (Discontinued)

  • Mfr # EER260LLCCT1
  • Zoro # G9725256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EER260LLCCT1
Zoro #
G9725256
UPC #
785901694984
Country of Origin
China

Dimensions

Dimensions
1 1/5 in H x 1 1/25 in W x 1/2 in D

Details

Type
Smart Home
For Use With
Mfr. No. EER260LLCR
Connection
Direct Wire
Inputs
Inductive Current
Features
For Energy Monitoring On A Single Conductor, Ideal for Monitoring The Current On A Single Conductor of 120V AC Rated Load or A Balanced Load of 240V AC Rated Device, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, Wireless System
Agency Compliance
UL, FCC
Item
Load Control Single Current Transformer Kit

Description

Load Control Single Current Transformer Kit, Features For Energy Monitoring On A Single Conductor, Ideal for Monitoring The Current On A Single Conductor of 120V AC Rated Load or A Balanced Load of 240V AC Rated Device, When Paired with Other Wiser Home Management System Components, Such As Wiser In Home Displays, Wiser Smart Plugs, and Wiser Smart Thermostat, Wireless System, For Use With Mfr. No. EER260LLCR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.