Single isolating block for power circuit, Harmony XAC, horizontal fixing centres 40mm, screw clamp terminal, 3NC

  • Mfr # XACS399

  • Zoro # G7834492


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Standards
IEC 60947-3, CSA C22.2 No 14
Contact Operation
snap action
Rated Operational Power In W
3000 W AC-23B 400 V
Mounting of Block
front mounting
Mechanical Durability
1000000 cycles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XACS399
Zoro #
G7834492
UPC #
-
Country of Origin
United States

Details

Item
Single isolating block XACS - for power
Standards
IEC 60947-3, CSA C22.2 No 14
Contact Operation
snap action
Rated Operational Power In W
3000 W AC-23B 400 V
Mounting of Block
front mounting
Mechanical Durability
1000000 cycles
Contact Code Designation
A300 AC-15, Ue = 240 V, Ie = 3 A IEC 60947-5-1 appendix A, Q300 DC-13, Ue = 250 V, Ie = 0.27 A IEC 60947-5-1 appendix A
Ambient Air Temperature For Storage
-40-70°C
Contact Block Type
single
Electrical Circuit Type
power circuit
Shock Resistance
100 gn IEC 60068-2-27
Electrical Shock Protection Class
class II IEC 61140
Product Compatibility
XACB
Range of Product
Harmony XAC
Vibration Resistance
15 gn 10-500 Hz)IEC 60068-2-6
[Uimp] Rated Impulse Withstand Voltage
6 kV IEC 60947-1
Ambient Air Temperature For Operation
-25-70°C
[Ui] Rated Insulation Voltage
400 V 3)IEC 60947-1
Contact Block Application
emergency stop push-button
Contacts Type And Composition
3 NC
Component Name
XACS
Horizontal Fixing Centres
40 mm
Product or Component Type
isolating block
Connections - Terminals
screw clamp terminals, 1 x 2.5 mm² with or without cable end, screw clamp terminals, 2 x 1.5 mm² with or without cable end
Mounting Of Block
front mounting
Product Or Component Type
isolating block

Description

Single isolating block XACS - for power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.