This item is Discontinued.

Schneider Electric Slim Interface Relay, 48V DC Coil Volts, 5 Pin RSL1GB4ED

Slim Interface Relay, 48V DC Coil Volts, 5 Pin (Discontinued)

  • Mfr # RSL1GB4ED
  • Zoro # G3459706
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSL1GB4ED
Zoro #
G3459706
UPC #
-
Country of Origin
China

Dimensions

Body Height - Relay
1.1 in
Body Width - Relay
0.2 in
Body Depth - Relay
0.73 in
Overall Height - Relay
1.1 in
Body Height
0.73 in
Body Depth
1.1 in
Body Width
0.2 in
Overall Depth
1.1 in

Details

Item
Slim Interface Relay
Coil Volts
48V DC
AC Contact Rating - Relay
6A @ 250V
DC Contact Rating - Relay
6A @ 48V
Number of Pins - Relay
5
Mounting - Relay
Plug In
Power Consumption - Relay
0.21 W
Contact Material
Gold Plated Silver Alloy
Standards
CSA C22.2 No 14, EN/IEC 61810-1, UL 508
Item - Relay
Slim Interface Relay
Status Indicator
None
Socket Included
No Socket
Number of Pins
5
Contact Rating (DC)
6A @ 48V
Mounting Style
Plug In
Power Consumption
0.21 W
Coil Voltage
48V DC
Contact Rating (AC)
6A @ 250V

Description

Slim Interface Relay, Coil Voltage 48V DC, Number of Pins 5, Status Indicator None, Contact Rating (AC) 6A @ 250V, Contact Rating (DC) 6A @ 48V, Mounting Style Plug In, Body Depth 1.1 in, Body Height 0.73 in, Body Width 0.2 in, Contact Material Gold Plated Silver Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.