This item is Discontinued.

Schneider Electric Smart Thermostat, 3 H 2 C, 24VAC WISERAIR10BLKUS

Smart Thermostat, 3 H 2 C, 24VAC (Discontinued)

  • Mfr # WISERAIR10BLKUS
  • Zoro # G4564281
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WISERAIR10BLKUS
Zoro #
G4564281
UPC #
785901723264
Country of Origin
Mexico

Dimensions

Height
4.02"
Width
4.02"

Details

Item
Smart Thermostat
Voltage
24VAC
Stages Heat
3
Mounting Type
Mounting Plate
Color
Black
Control Range
Heat 45.5 Degrees F to 92 Degrees F; Cool 48 Degrees F to 95 Degrees F
Stages Cool
2
WiFi Capability
Yes

Description

Wiser Air Thermostat,WiFi,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.