SMT3000RM2UNC 3000VA; 2U & 120V - Smart UPS LCD with Network Card

  • Mfr # SMT3000RM2UNC
  • Zoro # G903932054
product price: 
$
4,569.99
/ea
Additional $49.00 delivery surcharge applies per item.
See details

Key Features

Standards
CSA
Voltage
120V AC
Features
Environmentally Friendly, Energy Star
Mounting
Tower
Includes
Smart-UPS 3000VA LCD RM 2U 120V with Network Card CD with softwareDocumentation CDInstallation guideRack mounting hardwareRack mounting support railsSmart UPS signalling RS-232 cableUSB cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SMT3000RM2UNC
Zoro #
G903932054
UPC #
731304332770
Country of Origin
China
Item
Line-interactive UPS
Standards
CSA
Voltage
120V AC
Features
Environmentally Friendly, Energy Star
Mounting
Tower
Includes
Smart-UPS 3000VA LCD RM 2U 120V with Network Card CD with softwareDocumentation CDInstallation guideRack mounting hardwareRack mounting support railsSmart UPS signalling RS-232 cableUSB cable
Color
Black
Number of Cables
1
Ambient Air Temperature For Storage
-15 to 45°C
VA Rating
2880 VA
Alarm
Alarm When On Battery, Distinctive Low Battery Alarm, Overload Continuous Tone Alarm
Harmonic Distortion
Less than 5%
Ambient Air Temperature For Operation
0 to 40°C
Input Frequency
50/60 Hz
Battery Life
3 to 5 yr
Number of Rack Units
2
Control Panel
Multi-function LCD status and control console
Online Thermal Dissipation
348 Btu/h
Operating Altitude
0 to 10000 ft
Acoustic Level
55 dBA
Efficiency At Full Load
75 to 154V Adjustable; 82 to 144 V
Relative Humidity
0 to 95 %
Mounting Location
Front
Power Rating
2700 W
Battery Type
Lead Acid
Surge Energy Rating
459 J
Input Voltage
120 V AC
Battery Chemistry
Lead Acid
Number of Battery & Surge Outlets
8
Waveform Type
Sine Wave
Green Premium
Yes
Output Voltage
120V AC
Typical Battery Recharge Time
3 Hour
Load Capacity
2880 VA
Transfer Time
8 ms
Optimized Energy Efficiency
Yes
Plug/Connector Type
NEMA L5-30P
Receptacle Detail
6 x NEMA 5-15R, 2 x NEMA 5-20R
Form Factor
Tower
Environmentally Friendly
Yes
Load Capacity (Watt)
2700 W
Energy Star
Yes
Load Capacity (VA)
2880 VA
Phase
Single Phase
Product Line
Smart-UPS
Mounting Preference
No Preference
Receptacles
NEMA L5-30P
Product Take Back Program
Yes

Dimensions

Width
18.9 in
Depth
68.3 cm
Height
3.4 in
Cable Length
8 ft
Cord Length
8 ft
Rack Height
2U

Description

Browse our collection of high quality, reliable and authentic Computer & Peripherals in desired configuration and compatibility. Whether you want to buy a new computer or add functionality to your computer, we have it all for you. Variety of products in each category. Options to suit individual needs. Available in different configurations. Superior quality products at low prices.

Features
  • Smart UPS LCD with network card
Specifications
  • Form Factor: Rack-mountable
  • Load Capacity : 2700W
  • Rack Height: 2U

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews