Shop TRIPP LITE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
AI Server Rack Enclosure
- Mfr # SRH482454W
- Zoro # G124942290
product price:Â
$
4,472.99
/ea
Key Features
Height
90 in
Material
Steel
Color
White
Width
23.6 in
Depth
58 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SRH482454W
- Zoro #
- G124942290
- UPC #
- 037332290281
- Country of Origin
- China
- Item
- AI Server Rack Enclosure
- Material
- Steel
- Color
- White
Dimensions
- Height
- 90 in
- Width
- 23.6 in
- Depth
- 58 in
Description
AI Server Rack Enclosure
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.