Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Socket, General Purpose Relay, Octal, 10 A, 11 Pins, Pin

  • Mfr # 8501KPDR13V53

  • Zoro # G8493475


product price: $70.59
/ea

Key Features

Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8501KPDR13V53
Zoro #
G8493475
UPC #
785901278214
Country of Origin
China

Dimensions

Overall Height - Relay
2.6 in
Body Depth
2.1 in
Body Width
1.4 in
Overall Depth
2.7 in
Body Height
1.4 in

Details

Item
General Purpose Relay
Mounting Style
Socket
Electrical Connection
Pin
Base Shape
Octal
Number of Pins
11
Coil Voltage
24V DC
Current Rating
10 A
Contact Form
3PDT
Contact Rating (AC)
10 A @ 277V
Contact Rating (DC)
10 A @ 28V
HP @ 240V
1/2 hp
Contact Material
Silver Alloy
Socket
Mfr. No. 8501NR61, 8501NR62
HP @ 120V
1/3 hp
Socket Code
B
Status Indicator
Mechanical Flag
Features
Tubular Terminal
Power Consumption - Relay
1.4 W
Standards
CE Certified, CSA Certified, UL Listed
Power Consumption
1.4 W
Push-To-Test Method
No Test Button
Horsepower @ 240V AC
1/2 hp
Response Time
20 msec
Compatible with Manufacturer Model Number
8501NR61, 8501NR62
Motor Rated
Yes
Series
Square D 8501K Series
Minimum Operating Temperature
-40 Degrees F
Sealing
Enclosed
Maximum Switching Voltage
300V AC, 30V DC
Pin Shape
Round
Maximum Operating Temperature
131 Degrees F
Horsepower @ 120V AC
1/3 hp
Compatible Manufacturer Part Number
8501NR61, 8501NR62
Compatible Manufacturer Model Number
8501NR61, 8501NR62
Switching Voltage
300 V AC; 30 V DC
Operating Time
20 ms - pick-up || 20 ms - drop-out

Description

General Purpose Relay, Base Shape Octal, Coil Voltage 24V DC, Contact Form 3PDT, Current Rating 10 A, Electrical Connection 11-Pin Terminal, Flat Pin Width Not Applicable, Number of Pins 11, Pin Shape Round, Sealing Enclosed, Status Indicator Mechanical Flag, Contact Rating (AC) 10 A @ 277V, Contact Rating (DC) 10 A @ 28V, Horsepower @ 120V AC 1/3 hp, Horsepower @ 240V AC 1/2 hp, Mounting Style Socket, Push-To-Test Method No Button, Body Depth 2.1 in, Body Height 1.4 in, Body Width 1.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.